Shop THERMWELL PRODUCTS
Create Account
453924458 0.37 x 0.19 x 10 ft. White Foam Sponge Rubber Weatherstrip Tape
- Mfr # 453924458
- Zoro # G803993025
product price:Â
$
16.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453924458
- Zoro #
- G803993025
- UPC #
- 77578012445
- Country of Origin
- China
Description
Features
- 0.37 x 0.19 x 10 ft. White Foam Sponge Rubber Weatherstrip Tape
- High density foam weatherstrip tape is a tough, durable self-stick tape with dozens of uses
- As a weatherstrip, it will effectively reduce drafts around doors and windows including hinged casement windows
- Also use it as a seal around air conditioners
- As a gasket around refrigerator and freezer doors
- Cushion and stabilize major appliances
- On cars, trucks and boats, it can prevent rattles, vibrations and squeaks at hoods, doors and covers
- Color: White
- Size: 0.37 x 0.19 x 10 ft.
- Dimension: 0.65" H x 6.7" W x 7.85" L
- Weight: 0.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.