Shop THERMWELL PRODUCTS

712448 Aluminum Frost King Door Sweep - White - 36 x 2 in.

  • Mfr # 712448
  • Zoro # G604042816

product price: 
$
25.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
712448
Zoro #
G604042816
UPC #
77578050799
Country of Origin
China

Description

At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • Aluminum Frost King Door Sweep
  • Aluminum & Vinyl
  • Heavy-Duty - With Insert
Specifications
  • Color: White
  • Size: 36 x 2"
  • H x For Gaps In: 2 x 3/4
  • Dimension: 37.5" H x 5.75" W x 3.25" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.