Shop THERMWELL PRODUCTS
Create Account
EZ111W 2INX36IN SELFSTICK SWEEP WHITE
- Mfr # EZ111W
- Zoro # G424973888
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ111W
- Zoro #
- G424973888
- UPC #
- 077578068848
- Country of Origin
- Unknown
Description
The EZ111W Self-Stick Door Sweep is a practical and efficient solution for sealing gaps at the bottom of doors. Designed with a durable vinyl body and strong adhesive backing, this sweep helps prevent drafts, dust, and insects from entering your home or office. Its peel-and-stick installation makes it quick and easy to apply without the need for tools, while the flexible design ensures a snug fit for improved energy efficiency.
Key Features- Self-Adhesive Design: Peel-and-stick installation for quick and hassle-free setup.
- Durable Vinyl Construction: Built to withstand daily wear and tear.
- Energy Efficient: Reduces air infiltration and helps maintain indoor temperature.
- Flexible Fit: Easily conforms to door surfaces for a tight seal.
- Easy to Trim: Can be cut to size for custom applications.
- Model: EZ111W
- Type: Self-Stick Door Sweep
- Material: Durable vinyl with adhesive backing
- Color: White
- Length: 36 inches
- Width: 2 inches
- Thickness: Approx. 0.125 inches
- Application: Sealing gaps at the bottom of doors to prevent drafts, dust, and insects
- Features: Peel-and-stick installation, flexible design, improves energy efficiency, easy to trim
- Residential Doors: Ideal for exterior and interior doors.
- Commercial Spaces: Perfect for office doors to maintain comfort and cleanliness.
- Energy Conservation Projects: Helps reduce heating and cooling costs.
- Dust and Pest Control: Prevents unwanted particles and insects from entering.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.