H112UF6 Carpet Bar Wood; Oak - 1 in. x 6 ft.

  • Mfr # H112UF6
  • Zoro # G703795880
product price: 
$
45.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H112UF6
Zoro #
G703795880
UPC #
77578013367
Country of Origin
China

Description

Carpet Bar Wood, Oak - 1 in. x 6 ft.

Designed to join carpet with vinyl, tile, wood or other flooring of a lower height. Oak. Unfinished.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Carpet Bar Wood, Oak - 1 in. x 6 ft.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews