Shop THERMWELL PRODUCTS
Create Account
MC815-3 3 Pack Magnetic Vent Cover
- Mfr # 3995842
- Zoro # G304020282
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3995842
- Zoro #
- G304020282
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Thermwell Products MC815-3 3 Pack Magnetic Vent Cover
Description
Features
- Flexible sheet seals metal register vents to help improve heating or cooling efficiency.
- Can be painted, stenciled or wall papered to match decor.
- Easily cut to fit vent size.
- Size - 8 w x 15 l in.
- 3-pack.
- Item weight - 1.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.