Shop THERMWELL PRODUCTS
Create Account
Screen Window Adj 20-33In 18In AWS1833
- Mfr # 8156358
- Zoro # G103787744
product price:Â
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8156358
- Zoro #
- G103787744
- UPC #
- -
- Country of Origin
- China
Description
Finger tip adjustment to window width, installs from inside the home. Bright steel screening with rigid zinc plated steel rails and end strips. No warping, splitting or breaking. Ends are of varnished, seasoned wood with zinc plated nails for rust protection. Extra sturdy tenoned corners keep screens square.
Features- Material - Steel
- Expansion Type
- Adjustable Width - 20 To 33 in.
- Height - 18 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.