Shop THERMWELL PRODUCTS
Create Account
Thermwell Products V443BH Foam Tape Brown - 0.37 x 0.18 x 17 Ft.
- Mfr # 4272985
- Zoro # G503957860
product price:Â
$
18.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4272985
- Zoro #
- G503957860
- UPC #
- 77578012858
- Country of Origin
- China
Description
Features
- Moderate compression.
- Closed cell tape.
- Fills irregular and narrow gaps.
- Can be applied to interior and exterior surfaces.
- For windows or doors.
- Waterproof and weather resistant.
- Roll.
- Color - Brown.
- Size - 3/8 x 3/16 x 17 ft.
- Item weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.