Shop THERMWELL PRODUCTS
Create Account
Thermwell PW39W Outdoor Furniture Re-Web Kit; White - 2.25 in. x 39 ft.
- Mfr # 136528
- Zoro # G004089077
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136528
- Zoro #
- G004089077
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Outdoor Furniture Re-Web Kit
- Size - 2.25 in. x 39 ft.
- Color - White
- Heavy Gauge Polypropylene Webbing Is Waterproof and Fade Resistant
- Packaged In Rolls
- Dimension - 8 x 2.8 x 2.5 in.
- Item Weight - 0.05 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.