Shop THERMWELL PRODUCTS
Create Account
Thermwell WM100C 4 ft. Wood Tack Strip For Concrete; Pack of 100
- Mfr # 662403
- Zoro # G604162613
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662403
- Zoro #
- G604162613
- UPC #
- 77578043869
- Country of Origin
- United States
Description
Features
- Wood tack strip for concrete.
- Holds all types of carpet firmly in place.
- Size - 4 ft.
- Pack of 100.
- Dimension - 2 x 2 x 0.25 in.
- Item weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.