Shop THETFORD
Create Account
Thetford Compass Touch Toilet - Low, White - 12V
- Mfr # T-COM012PW/TSFT/NA
- Zoro # G223512769
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-COM012PW/TSFT/NA
- Zoro #
- G223512769
- UPC #
- -
- Country of Origin
- Unknown
Description
Compass Touch Toilet - Low, White - 12V The narrow footprint and smart back of the Compass toilet give maximum space and maximum flexibility wherever it is installed on board. It can go straight to a wall or even further towards the hull thanks to the cutaway. The Compass is not limited by a vertical back. This way, the visual installation remains perfect with whatever installation space you have. The small footprint and the hose design facilitate a very easy installation. The discharge pipes can easily be connected either below the step or surface-mounted in all directions. By having both a high and a short profile, the Compass range offers maximum flexibility on board. The performance of the macerator pump meets all quality standards, while the technology inside the toilet has been further developed to keep the sound emission to the lowest level possible, while limiting the water and electrical consumption to minimal levels. The installation, plumbing, and wiring are easy and fast, with virtually no maintenance. Both the Compass High and Short versions are equipped with an innovative soft closing system. A gentle finger touch to the lid activates the soft-close damper mechanism, which controls the closing speed of the cover. In addition to user convenience, a slow-closing lid keeps noise to a minimum and prevents potential damage to the toilet seat. The soft-close damper mechanism is a design original to Tecma. Features:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.