Thetford Nano Touch Compact Toilet Raw Water Kit (No Inlet Pump) - 24V
- Mfr # T-NAN024PW/TSFT/NA-RWKITNP
- Zoro # G123512579
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-NAN024PW/TSFT/NA-RWKITNP
- Zoro #
- G123512579
- UPC #
- -
- Country of Origin
- Unknown
Description
Nano Touch Compact Toilet Raw Water Kit (No Inlet Pump) - 24V The Tiny Turbo Toilet! From the experts in macerating toilets, Nano toilet utilizes Turbine Technology to produce a powerful, clog-resistant flush. This model is the ultimate combination of a highly efficient marine toilet and the smallest design capable of offering the same comfort as bigger units. It's the result of a strong relationship with the market and fulfills new requirements for vessels below 50ft (45m). The Thetford Marine product development team has created a design that is extremely elegant, but also very flexible to install, thanks to its compact size. The performance of the macerator pump meets all quality standards, while the technology inside the toilet has been further developed to keep the sound emission to the lowest level possible, while limiting the water and electrical consumption to minimal levels. The installation, plumbing, and wiring are easy and fast, with virtually no maintenance. The toilet can be operated in combination with two different control panels: the Eco rocker switch and the Premium Plus. Features: Uses 2 check valves, and this, combined with a water trap, ensures there are no odor issues Incredibly quiet operation Can use both raw water and pressure water flush Leaves a clean, dry bowl after every powerful flush Optional User-friendly Eco rocker switch (to reduce energy and water consumption) or a smart flush controller with high-end flush and tank control features (sold separately) This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.