Thinair
Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer
- Zoro #: G5809069
- Mfr #: TA-SB-110-120V
Tap to zoom
Hover or click to zoom
$1,003.20
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Stainless Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,003.20
Thinair #TA-SB-110-120V Specifications
- Zoro #: G5809069
- Mfr #: TA-SB-110-120V
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Stainless Steel
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 14 sec
- Amps: 7/7.7
- Voltage: 110 to 120
- ADA Compliant: Yes
- Max. Air Temp.: 141 Degrees F
- Sound Level dB: 68 to 74
- Includes: Tamper Proof Wrench
- Air Flow Rate: 16,000 lfm
- Finish: Smooth
- Height: 13 61/64 in
- Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
- Depth: 4 in
- Width: 9 11/64 in
- Mounting: Surface
- Watts: 770/915
- Green Environmental Attribute: Applicable to LEED Criteria
- Standards: UL/CUL Listed, RoHS
- Accessory Type: Hand Dryer
- Product Type: Hand Dryer
- Country of Origin (subject to change): United States
Description
Hand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 14 sec, 110 to 120 Voltage, 7/7.7 Amps, ADA Compliant Yes, Smooth, Air Flow Rate 16,000 lfm, 141 Degrees F Max. Air Temp., Surface Mounting, Height 13 61/64 in, Depth 4 in, Width 9 11/64 in, 770/915 Watts, 68 to 74 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
Reviews of Thinair #TA-SB-110-120V
Explore more
- THINAIR Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer TA-SBV-208-277V
- THINAIR Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer TA-ABSV-208-277V
- XLERATORECO Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-ECO-1.1N-H-110-120V
- WORLD DRYER Porcelain Enamel, No ADA, 115 VAC, Automatic Hand Dryer XA5-974AU
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - BRIGHT CHROMED M17AC-UL
- XLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-1.1N-110-120V
- BOBRICK B750230V White Hand Dryer B750-230V
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic 62.2
- E-Z TAPING SYSTEM E-Z Taping System HD0955-09 BluStorm High Speed Recessed Hand Dryer in Stainless HD0955-09
- XLERATOR HAND DRYER Terminal Block XL6
- Thinair Hand Dryers