This item is Discontinued.

Thinline THIN-LINE D656 30 Watts Elegant Fluorescent Lighting Fixture - 22.65 In. T6F-D656

This item is Discontinued.

Thinline

THIN-LINE D656 30 Watts Elegant Fluorescent Lighting Fixture - 22.65 In. (Discontinued)

Mfr # T6F-D656
Zoro # G004139819
UPC # 747925278205
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6F-D656
Zoro #
G004139819
UPC #
747925278205
Country of Origin
China

Description

Thin-Lite 600 Series model Elegant Fluorescent lighting fixture. 30 watt euro-style with opaque lens. Engineered for RV (recreational vehicle), solar, commercial truck, police & emergency vehicle, trailer, and mobile office lighting applications.

Features
  • Input Voltage - 12 Volts DC
  • Wattage - 30 Watts
  • Assembly Type - Surface Mount
  • Lamp Type - Fluorescent
  • Lamp - F15T8/CW
  • Number of Lamps - Dual Lamp
  • Amperage Draw - 2.2 Amps
  • Lumens - 1650 Lumens
  • Lens Type - Opaque Lens
  • Fixture Weight - 1.8 lbs.
  • On / Off Switch - Rocker Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.