This item is Discontinued.

Thinline THIN-LINE D742 16 Watt Recessed Fluorescent Lighting Fixture - 13.37 In. T6F-D742

This item is Discontinued.

Thinline

THIN-LINE D742 16 Watt Recessed Fluorescent Lighting Fixture - 13.37 In. (Discontinued)

Mfr # T6F-D742
Zoro # G404139648
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6F-D742
Zoro #
G404139648
UPC #
-
Country of Origin
China

Description

Thin-Lite 700 Series model recessed fluorescent lighting fixture. 16 watt with opaque, prismatic lens. Engineered for RV (recreational vehicle), solar, police and emergency, trailer, and mobile office lighting applications.

Features
  • Input Voltage - 12 Volts DC
  • Wattage - 16 Watts
  • Assembly Type - Recessed Mount
  • Lamp Type - Fluorescent
  • Lamp - F8T5/CW
  • Number of Lamps - Dual Lamp
  • Amperage Draw - 1.4 Amps
  • Lumens - 800 Lumens
  • Lens Type - Opaque Lens
  • Fixture Weight - 1.26 lbs.
  • On / Off Switch - Rocker Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.