Shop ABB
See all product information
Create Account
Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # L-11-50-0-C
Zoro # G704242192
product price:Â
$
8.99
/pk of 100, $0.09/ea
Key Features
Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
11-1/2 in
Width
0.19 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-11-50-0-C
- Zoro #
- G704242192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 11-1/2 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 3 in
- Thickness
- 0.05 in
- Max. Bundle Dia.
- 3.0 in
Details
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant, Weather Resistant
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Operating Temp. Range
- -40 to 185 °F
- Features
- Application Tools: ERG50, QC-100, L-200, L-400-C
- Locking Style
- Plastic Pawl
- Metal Detectable
- No
- Standards
- UL 94 V-2, MS-3367-7-0
- Model
- Internal toothing
- Text strip
- None
- Surface protection
- Untreated
- Band closure
- Plastic lip/-cam
- Min. holding force
- 222 N
- Basic Material - Cable Tie
- Nylon
- Temp. Range
- -40 Degrees to 185 Degrees F
Description
Cable Tie, Standard, Width 0.19 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, Thickness 0.05 in, Max. Bundle Dia. 3.0 in, Material Nylon 6/6, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.