Shop ABB
See all product information
Create Account
Cable Tie, 5-1/2 in L, 1.14 in Max Bundle Dia., Blue, Nylon, Polyamide 6/6, 40 lb Strength, 100 PK
Mfr # TY524M-NDT
Zoro # G7294054
product price:Â
$
45.59
/pk of 100, $0.46/ea
Key Features
Cable Tie Style
Metal Detectable
Nominal Length
5-1/2 in
Width
0.142 in
Nominal Max. Bundle Dia.
1.14 in
Material
Nylon, Polyamide 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY524M-NDT
- Zoro #
- G7294054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 5-1/2 in
- Width
- 0.142 in
- Nominal Max. Bundle Dia.
- 1.14 in
- Thickness
- 0.045 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Metal Detectable
- Color
- Blue
- Material
- Nylon, Polyamide 6/6
- Tensile Strength
- 40 lb
- Outdoor Use
- No
- Locking Style
- Barb
- Operating Temp. Range
- -40 to 185 °F
- Text strip
- None
- Band closure
- Steel nose
- Model
- Internal toothing
- UL approval
- Yes
- Surface protection
- Untreated
- Inflammability class of insulation material acc. with UL94
- V2
- Min. holding force
- 133 N
Description
Cable Tie, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.