Shop THOMSON

Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # QS 1 1/4 L 6
  • Zoro # G1075584

product price: 
$
23.29
/ea

Key Features

Shaft Dia.
1 1/4 in
Length
6 in
Material
Carbon Steel
Dia. Tolerance Max.
1.25 in
For Use With
Ball Bushing Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS 1 1/4 L 6
Zoro #
G1075584
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
6 in
Dia. Tolerance Max.
1.25 in
Dia. Tolerance Min.
1.249 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
1.25 in
Diameter
1 1/4 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
1.249 in
Overall Length
6 in
Wire Rope Length
6 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Ball Bushing Bearing
Finish
Unfinished
Min. Surface Hardness
60 RC
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Weight Per Inch
0.348 lb
Series
QS
Shaft Type
Solid Shaft
End Type
Plain Ends
Tolerance Class
L
Roughness
8 uin Ra
Shell Material
Carbon Steel
Compatible Product Type
Ball Bushing Bearing

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.