Linear Shaft, 1 1/2 in D, Carbon Steel
- Mfr # QS 1 1/2 L 24
- Zoro # G2995596
product price:Â
$
89.75
/ea
Key Features
Shaft Dia.
1 1/2 in
Length
24 in
Material
Carbon Steel
Dia. Tolerance Max.
1.499 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS 1 1/2 L 24
- Zoro #
- G2995596
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Dia.
- 1 1/2 in
- Length
- 24 in
- Dia. Tolerance Max.
- 1.499 in
- Dia. Tolerance Min.
- 1.499 in
- Diameter Tolerance Class
- Class L
- Diameter Tolerance - Maximum
- 1.499 in
- Diameter
- 1 1/2 in
- Overall Length
- 24 in
- Diameter Tolerance - Minimum
- 1.499 in
- Length Tolerance
- 0.03 in
- Wire Rope Length
- 24 in
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.