Shop THOMSON
See all product information
Create Account
Linear Shaft, 1/4 in D, Stainless Steel
- Mfr # QSSS 1/4 L 36
- Zoro # G1423895
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1/4 in
Material
Stainless Steel
Temp. Range (F)
Not Available
For Use With
Ball Bushing Bearing
Type
Solid Shaft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSSS 1/4 L 36
- Zoro #
- G1423895
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Shaft
- Material
- Stainless Steel
- Temp. Range (F)
- Not Available
- For Use With
- Ball Bushing Bearing
- Type
- Solid Shaft
- Min. Surface Hardness
- 50 RC
- Finish
- Unfinished
- System of Measurement
- Inch
- Surface Roughness
- 8 uin
- Core Type
- Solid
- Series
- QS
- Tolerance Class
- L
- Shaft Type
- Solid Shaft
- Surface Hardness - Minimum
- 50 HRC
- End Type
- Plain Ends
- Roughness
- 8 uin Ra
- Weight Per Inch
- 0.014 lb
- Shell Material
- Stainless Steel
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.