Shop THOMSON
See all product information
Create Account
Linear Shaft, 5/8 in D, Stainless Steel
- Mfr # QSSS 5/8 L 12
- Zoro # G0574104
product price:Â
$
51.99
/ea
Key Features
Shaft Dia.
5/8 in
Material
Stainless Steel
Type
Solid Shaft
Dia. Tolerance Max.
0.6245 in
Min. Surface Hardness
50 RC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSSS 5/8 L 12
- Zoro #
- G0574104
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Shaft
- Material
- Stainless Steel
- Type
- Solid Shaft
- Min. Surface Hardness
- 50 RC
- For Use With
- Ball Bushing Bearing
- Finish
- Unfinished
- Temp. Range (F)
- Not Available
- System of Measurement
- Inch
- Surface Roughness
- 8 uin
- Tolerance Class
- L
- Series
- QS
- Surface Hardness - Minimum
- 50 HRC
- Core Type
- Solid
- Weight Per Inch
- 0.086 lb
- Roughness
- 8 uin Ra
- End Type
- Plain Ends
- Shaft Type
- Solid Shaft
- Shell Material
- Stainless Steel
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.