Shop THOMSON
See all product information
Create Account
Linear Shaft, 5/8 in D, Stainless Steel
- Mfr # QSSS 5/8 L 18
- Zoro # G3275255
product price:Â
$
74.69
/ea
Key Features
Shaft Dia.
5/8 in
Material
Stainless Steel
Min. Surface Hardness
50 RC
Temp. Range (F)
Not Available
Dia. Tolerance Min.
0.624 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSSS 5/8 L 18
- Zoro #
- G3275255
- UPC #
- 662486246725
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 5/8 in
- Length
- 18 in
- Dia. Tolerance Min.
- 0.624 in
- Dia. Tolerance Max.
- 0.6245 in
- Diameter Tolerance Class
- Class L
- Overall Length
- 18 in
- Diameter
- 5/8 in
- Diameter Tolerance - Minimum
- 0.624 in
- Diameter Tolerance - Maximum
- 0.625 in
- Length Tolerance
- 0.03 in
- Wire Rope Length
- 18 in
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.