Shop THOMSON

Linear Shaft, 1 1/2 in D, Stainless Steel

  • Mfr # QSSS 1 1/2 L 24
  • Zoro # G0736906

product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Stainless Steel
Dia. Tolerance Min.
1.499 in
Type
Solid Shaft
Min. Surface Hardness
50 RC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSSS 1 1/2 L 24
Zoro #
G0736906
UPC #
662486246176
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
24 in
Dia. Tolerance Min.
1.499 in
Dia. Tolerance Max.
1.499 in
Diameter Tolerance Class
Class L
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
1.499 in
Diameter Tolerance - Maximum
1.499 in
Diameter
1 1/2 in
Overall Length
24 in
Wire Rope Length
24 in

Details

Item
Linear Shaft
Material
Stainless Steel
Type
Solid Shaft
Min. Surface Hardness
50 RC
For Use With
Ball Bushing Bearing
Temp. Range (F)
Not Available
Finish
Unfinished
System of Measurement
Inch
Surface Roughness
8 uin
Weight Per Inch
0.5 lb
Roughness
8 uin Ra
Tolerance Class
L
Surface Hardness - Minimum
50 HRC
Series
QS
End Type
Plain Ends
Core Type
Solid
Shaft Type
Solid Shaft
Shell Material
Stainless Steel

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.