This item is Discontinued.

This item is Discontinued.
Open Fuse Block, CC UL Class, 500A Amp Range (Discontinued)
Mfr #
THANLFB-500
Zoro #
G304018302
UPC # 853003006230
Country of Origin China
Category Fuse Blocks & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THANLFB-500
- Zoro #
- G304018302
- UPC #
- 853003006230
- Country of Origin
- China
- Item
- Open Fuse Block
- UL Class
- CC
- Series
- THOR ANL
- Amp Range
- 500A
- Body Material
- Polycarbonate
- Fits Fuse Type
- THANL Fuse
Description
Features
- Highly cost effective solutions for up to 750amp fusing
- Multiple fuse amperage available
- Included terminal insulators protect conductive areas from accidental shorts, complying with abyc / uscg requirements
- Amperage: 500 amp
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.