Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, EMS, Wildland, Synthetic Rubber Outsole, Leather Upper, 8 in Height, 9 1/2 M

  • Mfr # 804-6379 9.5M

  • Zoro # G4779135


product price:  $463.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, NFPA 1999
Toe Type
Composite
Footwear Closure Type
Front Zipper
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6379 9.5M
Zoro #
G4779135
UPC #
014799815103
Country of Origin
China

Dimensions

Size
9 1/2
Boot Height
8 in
Footwear Width
M
Heel Height
3/4 in
Height
8"

Details

Item
Fire and Rescue Boot
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, NFPA 1999
Toe Type
Composite
Footwear Closure Type
Front Zipper
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
Fire and Rescue Application
EMS, Wildland
Insulated
No
Gender
Men's
Footwear Sole Pattern
Chiseled Edge Lug
Color
Black
Shank Material
Steel
Style Number
804-6379
Waterproof
Yes
Metatarsal Guard
No
Resists
Blood-Borne Pathogens, Cuts, Electrical Hazards, Fire, Punctures, Slips, Water
Footwear Construction Type
Welted
Midsole Material
Rubber
Insulation Type
None
Boot Construction Method
Cemented

Description

EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, NFPA 1999, Size 9 1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Front Zipper, Style Number 804-6379, Black, Footwear Construction Type Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in, Resists Blood-Borne Pathogens, Cuts, Electrical Hazards, Fire, Punctures, Slips, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.