Men's 6 in Composite Toe Chelsea Boot, Black, 8 1/2, W, 804-6134

  • Mfr # 804-6134 8.5 W

  • Zoro # G3635172


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 8.5 W
Zoro #
G3635172
UPC #
840777164914
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Removable Insole
Yes
For Outdoor Traction
No
Wide Toe Cap
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Closure Type
Pull On
Insulated
No
Waterproof Type
None
Outsole Technology
Thoro-Flex
Upper Material
Leather
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Chelsea Boot
Insole Material
Polyurethane
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Conductive
No
Footwear Sole Pattern
Lug
Insulation Type
None
Lugs
Thermo Plastic Polyurethane
Footwear Shank
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Outsole Color
Black
Features
Quick Release, Translucent Bottom
Footwear Construction Type
Direct Attach
Completely Non Metallic
Yes
Outsole Material
TPU
Puncture Resistant Insole
Yes
Midsole Technology
TPR/Polyurethane
Last Number or Name
Thorogood
Toe Style
Round Toe
Predominant Footwear Color
Black
Slip Resistant
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Shank Material
Composite
Static Dissipative
No
Footwear Shank Type
Composite
Upper Color
Black
Footwear Construction
Direct-Attach
Midsole Material
Polyurethane
Metatarsal Guard
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
Chelsea Boot
Closure
Pull On
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Construction
Direct Attached
Outsole Technology (PRINT)
Thoro-Flex
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.