Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 14, D, 804-3600

  • Mfr # 804-3600 D 140

  • Zoro # G5023472


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-3600 D 140
Zoro #
G5023472
UPC #
014799997809
Country of Origin
United States

Dimensions

Size
14
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Outsole Color
White
Footwear Shank
Yes
Footwear Style
Mid-Cut Work Boot
Static Dissipative
No
Footwear Shank Type
Plastic
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Conductive
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Standards
ASTM F2413
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Lace Up
Chemical Resisting Sole
No
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Not Specified
Insulated
No
Metatarsal Guard
No
Resists
Water
Mark II Slip Test Results- Dairy Tile Dry
0.57
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Upper Material
Leather
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Footwear Construction
Welted
Footwear Construction Type
Goodyear(TM) Storm Welted
Metatarsal System
No
Toe Style
Round Toe
Toe Shape
Round
Shank Material
Fiberglass
Laces Color
Yellow
Upper Color
Coffee
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.41
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.