Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-43751152E

  • Zoro # G2040092


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-43751152E
Zoro #
G2040092
UPC #
014799979423
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Completely Non Metallic
No
Non Metallic Upper
No
For Outdoor Traction
No
Last Number or Name
7261
Liner Material
Mesh
Footwear Shank Type
Steel
Removable Insole
Yes
Static Dissipative
No
Metatarsal Guard
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Toe Shape
Round
Predominant Footwear Color
Brown
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Chemical Resisting Sole
No
Footwear Construction Type
Welted
Metatarsal System
No
Footwear Sole Pattern
MaxWear 90
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
American Heritage
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Outsole Technology
MAXWear 90(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.37
CSA Standards Met
Electrical Shock Protection
Insole Material
Memory Foam, Polyurethane
Style Family
6-Inch Work Boot
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Defined Heel
Construction
Welted
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
MAXWear 90(TM)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.