Men's Chelsea Boot, 12 M, Leather, Trail Crazyhorse

  • Mfr # 804-3166 M 120

  • Zoro # G610063058


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Metal Chip Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-3166 M 120
Zoro #
G610063058
UPC #
840777102084
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Metal Chip Resisting Sole
Yes
Closure
Pull On
Static Dissipative
No
Shank Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Shank Material (PRINT)
Composite
Heel Definition
Flat Heel
Outsole Technology (PRINT)
Thoro-Flex
Midsole Material (PRINT)
Polyurethane
Oil Resisting Sole
Yes
Insole Technology
Removable Insole
Style Family
Chelsea Boot
Wide Toe Cap
No
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Toe Shape
Round
Outsole Technology
Thoro-Flex
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Direct Attached
Removable Insole
Yes
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Style Number
804-3166
Non Metallic Upper
Yes
Insulated
No
Chemical Resisting Sole
No
Gender (PRINT)
Men's
Outsole Material
TPU
Completely Non Metallic
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.