Men's Chelsea Boot, 14 W, Leather, Trail Crazyhorse

  • Mfr # 804-3166 W 140

  • Zoro # G810063032


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-3166 W 140
Zoro #
G810063032
UPC #
840777102244
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Overall Height
6 in
Size (PRINT)
14
Width
W

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Wide Toe Cap
No
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Conductive
No
Style Number
804-3166
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Insole Material (PRINT)
Polyurethane
Insulated
No
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Outsole Technology
Thoro-Flex
Non-Marking Sole
Yes
Midsole Material (PRINT)
Polyurethane
Non Metallic Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Thoro-Flex
Electrical Hazard Rated
Yes
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
No
Style Family
Chelsea Boot
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Oil Resisting Sole
Yes
Upper Material (PRINT)
Leather
Removable Insole
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Technology
Removable Insole
Toe Shape
Round
Outsole Material (PRINT)
TPU
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insole Material
Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
Yes
Puncture Resistant Insole
Yes
Shank Material (PRINT)
Composite
Toe Cap Material
Composite
Outsole Material
TPU
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.