Men's Chelsea Boot, 8 1/2 W, Leather, Trail Crazyhorse

  • Mfr # 804-3166 W 085

  • Zoro # G910063062


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Insole Material (PRINT)
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-3166 W 085
Zoro #
G910063062
UPC #
840777102152
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Size (PRINT)
8 1/2
Overall Height
6 in
Width
W

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Insole Material (PRINT)
Polyurethane
Style Family
Chelsea Boot
Insole Technology
Removable Insole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil Resisting Sole
Yes
Outsole Material (PRINT)
TPU
Outsole Technology (PRINT)
Thoro-Flex
Completely Non Metallic
Yes
Style Number
804-3166
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Puncture Resistant Insole
Yes
Conductive
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Insulated
No
Midsole Material (PRINT)
Polyurethane
Toe Shape
Round
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
Yes
Shank Material
Composite
Chemical Resisting Sole
No
Outsole Material
TPU
Wide Toe Cap
No
Outsole Technology
Thoro-Flex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Flat Heel
Metatarsal Guard
No
Construction
Direct Attached
Non-Marking Sole
Yes
Closure
Pull On
Insole Material
Polyurethane
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material
Polyurethane
All-Leather Upper
Yes
Metal Chip Resisting Sole
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.