Men's Hiker Boot, 4 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 4.5

  • Zoro # G502716550


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6290 M 4.5
Zoro #
G502716550
UPC #
840777177778
Country of Origin
China

Dimensions

Size
4 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
4 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Safety Criteria
No
Lugs
Plastic
Upper Material
Leather, Mesh
For Outdoor Traction
Yes
Static Dissipative
No
Insole System
Removable
Heel Style
Defined Heel
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Upper Material Description
Leather/Mesh
Last Number or Name
Crosstrex
Removable Insole
Yes
Footwear Shank Type
Composite
Outsole Color
Black
Insole Color
Black
Chemical Resisting Sole
No
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Closure Type
Zip
Chain Saw Cut Resistant
No
Outsole Technology
Crosstrex 360
Insole Material
Polyurethane
Midsole Technology
Cemented
Outsole Material
Rubber
Resists
Slips
Toe Style
Round Toe
Footwear Style
Hiker Boot
Footwear Construction
Cemented
Slip Resistant
Yes
Laces Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Wide Toe Cap
No
Non-Marking Sole
No
Upper Color
Black/Gray
Completely Non Metallic
No
Footwear Closure Type
Side Zipper
Toe Shape
Round
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Heat Resistant
No
Ninety Degree Heel
No
Non-Marking Upper
Yes
Liner Material
Mesh
Shank Material
Composite
Standards
ASTM F2913
Midsole Material
EVA
Insulated
No
Conductive
No
Insulation Type
None
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Crosstrex 360
Heel Definition
Defined Heel
Style Family
Hiker Boot
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Closure
Side Zipper
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Toe Cap Material
Composite
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.