Men's Hiker Shoe, 15, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 M 15

  • Zoro # G402568297


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6493
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6493 M 15
Zoro #
G402568297
UPC #
-
Country of Origin
China

Dimensions

Size
15
Width
M
Footwear Width
M
Size (PRINT)
15

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Waterproof Type
Waterproof Membrane
Last Number or Name
6493
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Toe Shape
Round
Static Dissipative
No
Insulation Type
None
Conductive
No
Footwear Shank Type
Composite
Insulated
No
Standards
ASTM F2913
Liner Material
Waterproof Membrane
Outsole Technology
Crosstrex 360
Oil Resisting Sole
Yes
Footwear Shank
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
No
Footwear Construction
Cemented
Footwear Style
Hiker Shoe
Outsole Material
Polyurethane, Rubber
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Shank Material
Composite
Metatarsal Guard Style
None
Heel Style
Defined Heel
Chemical Resisting Sole
No
Upper Color
Black
Upper Material
Leather, Mesh
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather/Mesh
Toe Style
Round Toe
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
None
Footwear Construction Type
Cemented
Predominant Footwear Color
Gray
Max. Heat Rating
Not Rated
Heat Resistant
No
Metal Chip Resisting Sole
No
Safety Criteria
Oil-Resistant Sole
Insole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Heel Definition
Defined Heel
Liner Technology
Waterproof
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Hiker Shoe
Toe Cap Material
Composite
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.