Shop THOROGOOD SHOES

Unisex 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190 10.5M

  • Zoro # G8544925


product price: 
$
153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Unisex
Color
Black
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 10.5M
Zoro #
G8544925
UPC #
014799701635
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Unisex
Color
Black
Style Number
804-6190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.78
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Removable Insole
Yes
Standards
ASTM F2413-11
Max. Heat Rating
Not Rated
Last Number or Name
6080
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Electrical Hazard Rated
Yes
Static Dissipative
No
Shank Material
Fiberglass
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Style
Mid-Cut Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Toe Shape
Round
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Liner Material
X-Stream Waterproof
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
For Outdoor Traction
No
Footwear Closure Type
Front Lace and Side Zipper
Upper Material Description
leather/air mesh
Outsole Material
Rubber
Non-Marking Sole
No
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Upper Material
Fabric, Leather
Closure Type
Lace w/Side Zipper
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Material
Leather/Nylon Upper, Rubber Outsole
Insole Material
Polyurethane
Closure
Lace Up with Side Zipper
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.