Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11 Men's 8 in Work Boot Composite Work Boot, Black

  • Zoro #: G4852495
  • Mfr #: 804-6191 11M
Thorogood Shoes Size 11 Men's 8 in Work Boot Composite Work Boot,  Black 804-6191 11M
Thorogood Shoes Size 11 Men's 8 in Work Boot Composite Work Boot,  Black 804-6191 11M
$140.00
  • Promotion Restriction: Not eligible for promotion
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Item: Work Boot
See full product details
This item ships free.

Thorogood Shoes #804-6191 11M Specifications

  • Zoro #: G4852495
  • Mfr #: 804-6191 11M
Promotion Restriction: Not eligible for promotion Satra Slip Test Results- Dairy Tile Oily: Not Tested
Item: Work Boot Midsole Material: EVA
Chemical Resisting Sole: No Chain Saw Cut Resistant: No
Insole System: Removable Dual Density PU Shock Zone w/ Air Flow Vents Toe Shape: Round
Oil Resisting Sole: Yes Removable Insole: Yes
Footwear Construction Type: Cemented Predominant Footwear Color: Black
Waterproof: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.41
Max. Heat Rating: Not Rated ASTM Footwear Class: F2413-11 I/75 C/75 EH
Ninety Degree Heel: Yes For Outdoor Traction: No
Footwear Shank Type: Fiberglass Toe Type: Composite
Completely Non Metallic: Yes Heel Height: 1 in or Greater
Electrical Hazard Rated: Yes Height: 8 in
Shank Material: Fiberglass Liner Material: X-Stream Waterproof
Manufacturers Suggested Sole Slip Rating: Best Insulated: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.39 Footwear Closure Type: Front Lace and Side Zipper
Color: Black Footwear Sole Pattern: Multidirectional Lug
Footwear Width: M Outsole Material: Rubber
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Wet: 0.55
Conductive: No Upper Boot Material: Leather/Fabric
Mark II Slip Test Results- Dairy Tile Dry: 0.75 Metatarsal Guard: No
Size: 11 Puncture Resistant Insole: No
Footwear Style: 8 in Work Boot Satra Slip Test Results- Dairy Tile Wet: Not Tested
Wide Toe Cap: No Non Metallic Upper: Yes
Waterproof Type: X-Stream Waterproof(R) Metal Chip Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Style Number: 8046191
Last Number or Name: 6080 Upper Material Description: Leather/Mesh
Gender: Men's Satra Slip Test Results- Dairy Tile Dry: Not Tested
Standards: ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11 Static Dissipative: No
CSA Footwear Standard: Electrical-Shock Protection Upper Material: Leather
Resists: Blood Borne Pathogens, Electricity, Slips Safety Criteria: Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style: Defined Heel Heat Resistant: No
Non-Marking Upper: Yes Slip Resistant: Yes
Series: The Deuce Metatarsal Guard Style: None
Upper Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Unisex, Size 11, Footwear Width M, Waterproof Yes, Front Lace and Side Zipper, Height 8 In., Black, Liner Material X-Stream Waterproof, Shank Material Fiberglass, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Multidirectional Lug, 1 Pair

Reviews of Thorogood Shoes #804-6191 11M