Shop THOROGOOD SHOES

Unisex 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Black, 8046190

  • Mfr # 804-6190 9.5M

  • Zoro # G4852486


product price: 
$
155.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 9.5M
Zoro #
G4852486
UPC #
014799701611
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Upper Boot Material
Leather/Fabric
Series
The Deuce
Waterproof
Yes
Puncture Resistant Insole
No
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Non-Marking Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Standards
ASTM F2413-11
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Completely Non Metallic
Yes
Conductive
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Last Number or Name
6080
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Upper Material Description
leather/air mesh
Toe Shape
Round
Insulated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Dry
0.94
Max. Heat Rating
Not Rated
Waterproof Type
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Liner Material
X-Stream Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace w/Side Zipper
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Material
Leather/Nylon Upper, Rubber Outsole
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.