Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, Structural, Synthetic Rubber Outsole, Leather Upper, 14 in Height, 10 M

  • Mfr # 504-6389 10 M

  • Zoro # G9596054


product price:  $565.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
504-6389 10 M
Zoro #
G9596054
UPC #
-
Country of Origin
China

Dimensions

Size
10
Boot Height
14 in
Footwear Width
M
Heel Height
3/4 in
Height
14"

Details

Item
Fire and Rescue Boot
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F 2413-11, NFPA1971-2013 NFPA1992-2012
Fire and Rescue Application
Structural
Insulated
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Footwear Construction Type
Cemented
Resists
Abrasions, Cuts, Fire, Punctures, Slips
Midsole Material
EVA
Insulation Type
Foam
Shank Material
Steel
Style Number
504-6389
Gender
Women's
Waterproof
Yes
Color
Black
Boot Construction Method
Cemented

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 10, Footwear Width M, Women's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 504-6389, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasions, Cuts, Fire, Punctures, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products