Shop THOROGOOD SHOES

The Deuce, Unisex 6-Inch Work Boot, 12, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 12W

  • Zoro # G5460375


product price: 
$
153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 12W
Zoro #
G5460375
UPC #
014799714260
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
1 in
Width
W
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Mark II Slip Test Results- Dairy Tile Dry
0.94
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Toe Shape
Round
Upper Boot Material
Leather/Fabric
Max. Heat Rating
Not Rated
Waterproof Type
X-Stream Waterproof
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Last Number or Name
6080
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Front Lace and Side Zipper
Completely Non Metallic
Yes
Upper Material Description
leather/air mesh
Footwear Shank Type
Fiberglass
For Outdoor Traction
No
Shank Material
Fiberglass
Insulated
No
Wide Toe Cap
No
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
No
Liner Material
X-Stream Waterproof
Non Metallic Upper
Yes
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Toe Cap Material
Composite
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products