Shop THOROGOOD SHOES

The Deuce, Unisex 6-Inch Work Boot, Composite Toe M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 13M

  • Zoro # G5461093


product price: 
$
153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 13M
Zoro #
G5461093
UPC #
014799701673
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
1 in
Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Footwear Sole Pattern
Multidirectional Lug
Waterproof Type
X-Stream Waterproof
Removable Insole
Yes
Upper Boot Material
Leather/Fabric
Midsole Material
Polyurethane
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Footwear Style
Mid-Cut Work Boot
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Construction Type
Cemented
Last Number or Name
6080
Wide Toe Cap
No
Upper Material Description
leather/air mesh
Predominant Footwear Color
Black
Outsole Material
Rubber
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chain Saw Cut Resistant
No
Toe Shape
Round
Insulated
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Front Lace and Side Zipper
Static Dissipative
No
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.94
CSA Standards Met
Electrical Shock Protection
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.32
Construction
Cemented
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.