Shop THOROGOOD SHOES

The Deuce, Unisex 6-Inch Work Boot, Composite Toe M, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 14M

  • Zoro # G5461075


product price: 
$
149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 14M
Zoro #
G5461075
UPC #
014799701680
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
1 in
Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Toe Shape
Round
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Style
Mid-Cut Work Boot
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.94
Metatarsal Guard
No
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Last Number or Name
6080
Chain Saw Cut Resistant
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
For Outdoor Traction
No
Liner Material
X-Stream Waterproof
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Waterproof Type
X-Stream Waterproof
Ninety Degree Heel
Yes
Non-Marking Sole
No
Upper Material Description
leather/air mesh
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Midsole Material
Polyurethane
Static Dissipative
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Closure Type
Lace Up and Zipper
Footwear Sole Pattern
Multidirectional Lug
Footwear Shank Type
Fiberglass
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Toe Cap Material
Composite
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.32
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up with Side Zipper
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.