Shop THOROGOOD SHOES

The Deuce, Unisex 6-Inch Work Boot, 14, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 14W

  • Zoro # G5461102


product price: 
$
153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 14W
Zoro #
G5461102
UPC #
014799714284
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
6 in
Heel Height
1 in
Width
W
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.94
Insulated
No
Midsole Material
Polyurethane
Conductive
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
X-Stream Waterproof
Waterproof Type
X-Stream Waterproof
Wide Toe Cap
No
Upper Material Description
leather/air mesh
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
Footwear Sole Pattern
Multidirectional Lug
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Ninety Degree Heel
Yes
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.41
Chain Saw Cut Resistant
No
Toe Shape
Round
Footwear Style
Mid-Cut Work Boot
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
For Outdoor Traction
No
Non-Marking Sole
No
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Last Number or Name
6080
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.32
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products