Shop THOROGOOD SHOES

The Deuce, Unisex 6-Inch Work Boot, 7.5, W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190 7.5W

  • Zoro # G5461041


product price: 
$
149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Footwear Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6190 7.5W
Zoro #
G5461041
UPC #
014799714178
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
6 in
Heel Height
1 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace w/Side Zipper
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Last Number or Name
6080
Chemical Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.41
Metatarsal Guard
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Insulated
No
For Outdoor Traction
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non-Marking Sole
No
Liner Material
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Conductive
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
leather/air mesh
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
X-Stream Waterproof
Shank Material
Fiberglass
Upper Boot Material
Leather/Fabric
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.94
Toe Shape
Round
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
CSA Standards Met
Electrical Shock Protection
Insole Material
Polyurethane
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
6-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
BBP X-Stream Waterproof(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.