Shop THOROGOOD SHOES
See all product information
Create Account
The Deuce, Unisex 6-Inch Work Boot, 7, W, Fabric, Leather, 6 in Height, Black
Mfr # 804-6190 7W
Zoro # G4852416
product price:Â
$
153.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046190
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-6190 7W
- Zoro #
- G4852416
- UPC #
- 014799714161
- Country of Origin
- China
Dimensions
- Size
- 7
- Footwear Width
- W
- Height
- 6 in
- Heel Height
- 1 in
- Width
- W
- Overall Height
- 6 in
- Size (PRINT)
- 7
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.