Shop THOROGOOD SHOES

The Deuce, Unisex 8-Inch Work Boot, 14, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 14W

  • Zoro # G5460402


product price: 
$
162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6191 14W
Zoro #
G5460402
UPC #
014799714680
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
8 in
Heel Height
1 in
Width
W
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Outsole Material
Rubber
Upper Boot Material
Leather/Fabric
For Outdoor Traction
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Liner Material
X-Stream Waterproof
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Last Number or Name
6080
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Sole Pattern
Multidirectional Lug
Insulated
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non-Marking Sole
No
Footwear Style
High-Cut Work Boot
Toe Shape
Round
Waterproof Type
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Dry
0.93
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
BBP X-Stream Waterproof(TM)
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Wet
0.78
Insole Material
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.