Shop THOROGOOD SHOES

The Deuce, Unisex 8-Inch Work Boot, 11.5, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 11.5W

  • Zoro # G5461312


product price: 
$
162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6191 11.5W
Zoro #
G5461312
UPC #
014799714659
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
8 in
Heel Height
1 in
Width
W
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Outsole Material
Rubber
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Oily
0.41
Completely Non Metallic
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Insulated
No
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chain Saw Cut Resistant
No
Conductive
No
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Footwear Sole Pattern
Multidirectional Lug
Removable Insole
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Last Number or Name
6080
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
X-Stream Waterproof
Footwear Style
High-Cut Work Boot
Upper Boot Material
Leather/Fabric
For Outdoor Traction
No
Footwear Closure Type
Front Lace and Side Zipper
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Liner Material
X-Stream Waterproof
Chemical Resisting Sole
No
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.