Shop THOROGOOD SHOES
See all product information
Create Account
Unisex Work Boot, 8 M, Leather and Nylon, 8 in Height, Black
Mfr # 834-6219 8M
Zoro # G5460953
product price:Â $156.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 834-6219 8M
- Zoro #
- G5460953
- UPC #
- 014799725686
- Country of Origin
- China
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 8 in
- Heel Height
- 1 in
- Shaft Height
- 8 in
- Boot Height
- 8 in
- Width
- M
Description
8 in Work Boot, Footwear Style 8 in Work Boot, 8, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.