This item is Discontinued.

Thousand Oaks Barrel Thousand Oaks Barrel B_1L_BLackbla 1 Liter Barrel with Black Steel Hoops B_1L_BLackbla

This item is Discontinued.

Thousand Oaks Barrel

Thousand Oaks Barrel B_1L_BLackbla 1 Liter Barrel with Black Steel Hoops (Discontinued)

Mfr # B_1L_BLackbla
Zoro # G603921808
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B_1L_BLackbla
Zoro #
G603921808
UPC #
-
Country of Origin
China

Description

Handcrafted American White Oak barrel. Barrels have a medium char and come with the stand, bung, wooden spigot and storing tablet.
Perfect for aging Wine, Beer, Tequila, Brandy, Whiskey, Scotch, Bourbon, Rum, Cognac or any spirit that benefits from aging. Wine and Beer aging may require an airlock/bung combination.
  • Finish: Natural.
  • 1 Liter.
  • Char: Medium.
  • Hoops: 4-6 hoops.
  • Accessories: Laser Inscribed design, Stand, Bung, Spigot and Storing Tablet.
  • Dimensions: 6.5" L x 4.5" H x 4.5" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews