Thread Detective
Thread Gauge Combo-Med
Mfr # TH-COM-------HC
Zoro # G500536150
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 20-1/2
Explore More Products
- THREAD DETECTIVE Thread Gauge Combo-Lge TH-COM-L-----HC
- STM 110 TPI 29Deg Acme Thread Gauge 225450
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W TH-COM-S-------
- GENERAL TOOLS 6" Contour Gage 6" GN837
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge GO157370
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric GH-COM---------
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L TH-COM-L-------
- INSIZE Threaded Ring Gauge Dimension Type Inch 4121-61
- ZORO SELECT Thread Measuring Gauge U00000.000.0002
- INSIZE Threaded Ring Gauge Dimension Type Inch 4121-102
- IRWIN Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded 12016
- Thread Detective Thread Measuring Gauges