Shop THUEMLING

Panel-Mount Compound Gauge, 30 to 0 to 400 psi, 6 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-610-EG
  • Zoro # G6300406

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA-LFP-610-EG
Zoro #
G6300406
UPC #
-
Country of Origin
United States
Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 400
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Mounting Method
U Clamp
For Use With
Universal
Gauge Primary Range Smallest Graduation
10
Gauge Application
Fire Apparatus Panels
Calibration Certificate Included
No
Smallest Graduation
10 psi
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 30
Case Color
Black
Socket Material
Brass
Case Material
Zytel Nylon
Wetted Materials
Brass / Bronze
Standards
ANSI
Connection Type
MNPT
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Compatible Process Media
Liquid
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Bezel Mounting Type
Threaded
Sensor Type
Bourdon Tube
Mounting Hardware Included
Adhesive gasket
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Scale Type
Single
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Accuracy Scale
Full Scale
Process Connection Gender
Male
Dial Color
White
Accuracy Grade
ANSI Grade 1A
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Bezel Material
Stainless Steel
Non-Sparking
No
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
Yes
Pressure Range Type
Compound
Maximum Pressure
600
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Series
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Compatible with Brand
SPAN
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
3.31"
Case Diameter
6.3 in
Nominal Dial Size
6 in
Case Depth
2.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Description

Panel-Mount Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.