Shop THUEMLING

Panel-Mount Compound Gauge, 30 to 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-210-FG-WOB
  • Zoro # G6300598

product price: 
$
59.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA-LFP-210-FG-WOB
Zoro #
G6300598
UPC #
-
Country of Origin
United States
Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 600
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Smallest Graduation
10 psi
Gauge Application
Fire Apparatus Panels
Characteristics
Reverse Dial, White On Black
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
10
Case Color
Black
Gauge Mounting Method
U Clamp
Gauge Secondary Range Values
0 to 30
Calibration Certificate Included
No
For Use With
Universal
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI
Wetted Materials
Brass / Bronze
Pressure Range Type
Compound
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Dial Color
Black
Bezel Mounting Type
Threaded
Case Construction
Corrosion Resistant
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Freeze Resistant Movement
Yes
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ANSI Grade 1A
Bezel Material
Stainless Steel
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Single
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Mounting Hardware Included
Adhesive gasket
Compatible Process Media
Liquid
Accuracy Scale
Full Scale
Removable Bezel
Yes
Pointer Color
Black
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Compatible with Series
Universal
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.39"
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.63 in
For Panel Cut-Out Size
2.69 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Description

Panel-Mount Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.69 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.