Shop THUEMLING

Panel-Mount Pressure Gauge, 0 to 600 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-310-CG-WOB
  • Zoro # G6300491

product price: 
$
97.55
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA-LFP-310-CG-WOB
Zoro #
G6300491
UPC #
-
Country of Origin
United States
Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Characteristics
Reverse Dial, White On Black
Case Color
Black
Smallest Graduation
20 psi
Gauge Application
Fire Apparatus Panels
For Use With
Universal
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
20
Gauge Mounting Method
U Clamp
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI
Wetted Materials
Brass / Bronze
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Case Construction
Corrosion Resistant
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Field Fillable
No
Pointer Color
Black
Freeze Resistant Movement
Yes
Dial Color
Black
Includes Vent Plug
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Dial Face Material
Aluminum
Mounting Hardware Included
Adhesive gasket
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Scale Type
Single
Includes Calibration Certificate
No
Compatible Process Media
Liquid
Bezel Material
Chrome Plated Nylon
Sensor Material
Phosphor Bronze
Bezel Mounting Type
Threaded
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Compatible with Series
Universal
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Length
2.39"
For Panel Cut-Out Size
3.78 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.73 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.78 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.